Zoro Homepage

Motor

  • Mfr # PPLTAD21SAG

  • Zoro # G8295296


product price: $646.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4UA65A
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTAD21SAG
Zoro #
G8295296
UPC #
190735175859
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
4UA65A
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Horsepower
1 hp
Compatible with Brand
Dayton
Nameplate Voltage
115/230V AC
Compatible with Manufacturer Model Number
4UA65A
Compatible with Pump Type
Straight Centrifugal
Compatible Grainger Part Number
4UA65A
Compatible Manufacturer Part Number
4UA65A
Compatible Manufacturer Model Number
4UA65A
Compatible with Manufacturer Model No.
4UA65A
Compatible with Mfr. Model No.
4UA65A
For Use with Mfr Model Number
4UA65A
Compatible Pump Manufacturer Part Number
4UA65A
Compatible Mfr. Model Number
4UA65A

Description

Motor, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible Manufacturer Part Number 4UA65A, Compatible with Grainger Part Number 4UA65A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.