Zoro Homepage

Motor

  • Mfr # PPLTAF21TAG

  • Zoro # G8280596


product price: $862.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4ZA35A, 4ZA49A
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTAF21TAG
Zoro #
G8280596
UPC #
190735180679
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
4ZA35A, 4ZA49A
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Horsepower
2 hp
Nameplate Voltage
115/230V AC
Compatible with Manufacturer Model Number
4ZA35A, 4ZA49A
Compatible Manufacturer Part Number
4ZA35A, 4ZA49A
Compatible Grainger Part Number
4ZA35A, 4ZA49A
Compatible Manufacturer Model Number
4ZA35A, 4ZA49A
Compatible with Manufacturer Model No.
4ZA35A, 4ZA49A
Compatible with Mfr. Model No.
4ZA35A, 4ZA49A
For Use with Mfr Model Number
4ZA35A, 4ZA49A
Compatible Pump Manufacturer Part Number
4ZA35A, 4ZA49A
Compatible Mfr. Model Number
4ZA35A, 4ZA49A

Description

Motor, Phase Single, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4ZA35A, 4ZA49A, Compatible with Grainger Part Number 4ZA35A, 4ZA49A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.