Zoro Homepage

Motor

  • Mfr # PPLTFF21TBG

  • Zoro # G8963394


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Fits Brand
DAYTON
Standards
UL Listed
Phase
Single
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTFF21TBG
Zoro #
G8963394
UPC #
190735266922
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Fits Brand
DAYTON
Standards
UL Listed
Phase
Single
Motor Enclosure Design
Totally Enclosed Fan Cooled
Compatible with Manufacturer Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible with Pump Type
Constant Pressure Booster Pumps
Compatible with Brand
Dayton
Nameplate Voltage
115/208-230V AC
Horsepower
2 hp
Compatible Manufacturer Part Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible Manufacturer Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible with Manufacturer Model No.
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible with Mfr. Model No.
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
For Use with Mfr Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible Pump Manufacturer Part Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1
Compatible Mfr. Model Number
5UWJ3, 5UWJ5, 5UWK9, 5UWL1

Description

Motor, Phase Single, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5UWJ3, 5UWJ5, 5UWK9, 5UWL1, Compatible with Grainger Part Number 5UWJ3, 5UWJ5, 5UWK9, 5UWL1, Compatible with Pump Type Constant Pressure Booster Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.