Motor
Mfr # PPTCOL26G
Zoro # G8288707
product price: $636.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motor
For Use With Mfr. Model Number
PPTCOL26G
Fits Brand
Dayton
Length
290 mm
Material
Aluminum, Copper, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL26G
Zoro #
G8288707
UPC #
190735319109
Country of Origin
China
Dimensions
Length
290 mm
Details
Item
MOTOR
For Use With
Motor
For Use With Mfr. Model Number
PPTCOL26G
Fits Brand
Dayton
Material
Aluminum, Copper, Steel
Product Type
Motor
Compatible Manufacturer Model Number
PPTCOL26G
Description
Motor, Cord Length Not Applicable, Length 290 mm, Material Aluminum, Copper, Steel, For Use With Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.