Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, PSC, 1/4hp, 1075/3, 208-230, Ring/Stud

  • Mfr # 7E648

  • Zoro # G1594607


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
B
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Motor Bearings
Sleeve
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7E648
Zoro #
G1594607
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
9 11/16 in
Shaft Length
4 in
Length Less Shaft
5 11/16 in

Details

Ins. Class
B
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Motor Bearings
Sleeve
Motor Service Factor
1
RPM Range
1,001-1,100
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
T-Flex
Full Load Amps
1.50 A
Application
Blowers, Fans and Air Circulators
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Capacitor Required
2MDV4
Max. Ambient Temp.
40 Degrees C
Voltage
208-230V AC
Phase
Single
Motor Sub Application
Direct Drive
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Frame
48YZ
Motor Shaft Design
Flat
Ring to Ring Center
5 1/4 in
Duty
Continuous
Hz
60 Hz
HP
1/4
Item
Direct Drive Blower Motor
Number of Speeds
3
Mounting
Ring/Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.50 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.