Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H

  • Mfr # 2MDV4

  • Zoro # G3303352


product price: $4.19
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Overall Height
2 13/16 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MDV4
Zoro #
G3303352
UPC #
190735223574
Country of Origin
China

Dimensions

Overall Height
2 13/16 in
Overall Width
2 in
Case Height
2 3/16 in
Overall Depth
1 1/4 in
Diameter
1 1/4 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
5
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
Hz
60/50
Item
Motor Run Capacitor
Standards
cULs Recognized (E136401)
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
370V AC
Max. Temperature
70 Degrees C
Terminal Gender
Male
Min. Temperature
-40 Degrees C
Terminal Designations
Standard
Frequency
60/50 Hz
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 5 MFD, Overall Height 2 7/8 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.