Motor Run Capacitor, 6 MFD, 370V, Round
Mfr # 6FLP3
Zoro # G1740374
product price: $5.15
/eaKey Features
Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Round
Overall Height
2 11/16 in
Overall Width
1 9/16 in
Case Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6FLP3
Zoro #
G1740374
UPC #
190735362860
Country of Origin
China
Dimensions
Overall Height
2 11/16 in
Overall Width
1 9/16 in
Overall Depth
2 3/4 in
Diameter
1 9/16 in
Case Height
2 1/4 in
Details
Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
6
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
Item
Motor Run Capacitor
Hz
60/50
Standards
UL (E364533)
Voltage
370VAC
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Max. Temperature
85 Degrees C
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 6 MFD, Overall Height 2 3/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.