Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 12N969

  • Zoro # G4326777


product price: $5.89
/ea

Key Features

For Use With
Cap Start Motors
Capacitor Shape
Round
Capacitor Voltage
220 to 250V AC
Overall Width
1 7/16 in
Terminal Type
1/4 in Male Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N969
Zoro #
G4326777
UPC #
190735115299
Country of Origin
China

Dimensions

Overall Width
1 7/16 in
Diameter
1 7/16 in
Overall Height
2 3/4 in
Case Height
2 3/4 in
Terminal Tab Width
1/4 in

Details

For Use With
Cap Start Motors
Capacitor Shape
Round
Capacitor Voltage
220 to 250V AC
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Start Capacitor
Starts per Hour
20
Hz
60/50
Case Material
Plastic
Standards
RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
Temp. Range
-40 Degrees to 65 Degrees C
Motor Capacitor Type
Motor Start Capacitor
Microfarad Rating
21-25
Voltage
220 to 250V AC
Connection Type
Quick Connect
Number of Pieces
1
Number of Terminals
2
Terminal Gender
Male
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 21-25 MFD, Round, Case Height 2 3/4 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.