Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MDT3

  • Zoro # G3206637


product price: $6.39
/ea

Key Features

Standards
RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
Hz
60/50
Overall Height
3 3/8 in
Diameter
1 7/16 in
Case Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDT3
Zoro #
G3206637
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 3/8 in
Diameter
1 7/16 in
Case Height
3 3/8 in
Overall Width
1 7/16 in
Terminal Tab Width
1/4 in

Details

Standards
RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Start Capacitor
Microfarad Rating
270-324
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
110 to 125V AC
Motor Capacitor Type
Motor Start Capacitor
Max. Power Factor
0.1
Case Material
Plastic
Starts per Hour
20
Capacitor Shape
Round
Voltage
110 to 125V AC
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Number of Pieces
1
For Use With
Single-Phase AC Motor Starting Circuits
Terminal Gender
Male
Frequency
60/50 Hz
Number of Terminals
2
Max. Temperature
65 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 270-324 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.