Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MEL2

  • Zoro # G3322821


product price: $7.39
/ea

Key Features

Overall Height
3 3/8 in
Standards
UL Recognized for US and Canada (E224674)
Case Height
3 3/8 in
Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEL2
Zoro #
G3322821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 3/8 in
Case Height
3 3/8 in
Overall Width
1 13/16 in
Diameter
1 13/16 in
Terminal Tab Width
1/4 in

Details

Microfarad Rating
53-64
Item
Motor Start Capacitor
Standards
UL Recognized for US and Canada (E224674)
Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
Temp. Range
-40 Degrees to 65 Degrees C
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Starts per Hour
20
Capacitor Voltage
330V AC
Max. Power Factor
0.1
Hz
60/50
Voltage
330V AC
For Use With
Single-Phase AC Motor Starting Circuits
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 53-64 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.