Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MEP3

  • Zoro # G0921471


product price: $13.79
/ea

Key Features

Terminal Type
1/4 in Male Quick-Connect
Diameter
2 1/16 in
Capacitor Voltage
330V AC
Temp. Range
-40 Degrees to 65 Degrees C
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEP3
Zoro #
G0921471
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 1/16 in
Overall Height
4 3/8 in
Case Height
4 3/8 in
Overall Width
2 1/16 in
Terminal Tab Width
1/4 in

Details

Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
330V AC
Temp. Range
-40 Degrees to 65 Degrees C
Case Material
Plastic
Microfarad Rating
161-193
Starts per Hour
20
Hz
60/50
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Standards
UL Recognized for US and Canada (E224674)
Item
Motor Start Capacitor
Capacitor Shape
Round
Voltage
330V AC
Terminal Gender
Male
Frequency
60/50 Hz
Terminal Designations
Standard
Max. Temperature
65 Degrees C
Min. Temperature
-40 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 161-193 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.