Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MET1

  • Zoro # G3485036


product price: $8.19
/ea

Key Features

Temp. Range
-40 Degrees to 65 Degrees C
Case Material
Plastic
Starts per Hour
20
Max. Power Factor
0.1
Diameter
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MET1
Zoro #
G3485036
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1 13/16 in
Overall Width
1 13/16 in
Case Height
4 3/8 in
Overall Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Temp. Range
-40 Degrees to 65 Degrees C
Case Material
Plastic
Starts per Hour
20
Max. Power Factor
0.1
Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Capacitor Voltage
220 to 250V AC
Item
Motor Start Capacitor
Microfarad Rating
124-149
Standards
UL Recognized for US and Canada (E224674)
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Voltage
220 to 250V AC
Terminal Gender
Male
Connection Type
Quick Connect
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
Min. Temperature
-40 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Number of Terminals
2
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 124-149 MFD, Round, Case Height 4 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.