Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 6FLK4

  • Zoro # G1700815


product price: $6.79
/ea

Key Features

Hz
60/50
Overall Width
1 7/16 in
Case Material
Plastic
Case Height
2 3/4 in
Diameter
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLK4
Zoro #
G1700815
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 7/16 in
Case Height
2 3/4 in
Diameter
1 7/16 in
Overall Height
2 3/4 in
Terminal Tab Width
1/4 in

Details

Hz
60/50
Case Material
Plastic
Microfarad Rating
270-324
Temp. Range
-40 Degrees to 65 Degrees C
Item
Motor Start Capacitor
Terminal Type
1/4 in Male Quick-Connect
Capacitor Shape
Round
Capacitor Voltage
110 to 125V AC
Standards
UL Recognized for US and Canada (E224674)
Motor Capacitor Type
Motor Start Capacitor
Voltage
110 to 125V AC
Number of Pieces
1
Terminal Gender
Male
For Use With
Single-Phase AC Motor Starting Circuits
Max. Temperature
65 Degrees C
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Number of Terminals
2
Connection Type
Quick Connect
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 270-324 MFD, Round, Case Height 2 3/4 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.