Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 6FLL0

  • Zoro # G1239174


product price: $13.39
/ea

Key Features

Capacitor Shape
Round
Overall Height
3 3/8 in
Terminal Type
1/4 in Male Quick-Connect
Overall Width
1 7/16 in
Hz
60/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLL0
Zoro #
G1239174
UPC #
190735362631
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width
1 7/16 in
Diameter
1 7/16 in
Case Height
3 3/8 in
Terminal Tab Width
1/4 in

Details

Capacitor Shape
Round
Item
Motor Start Capacitor
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
110 to 125V AC
Microfarad Rating
430-516
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Standards
UL Recognized for US and Canada (E224674)
Voltage
110 to 125V AC
Number of Pieces
1
Number of Terminals
2
Max. Temperature
65 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Min. Temperature
-40 Degrees C
Connection Type
Quick Connect
Frequency
60/50 Hz
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 430-516 MFD, Round, Case Height 3 3/8 in, Diameter 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.