Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 6FLU2

  • Zoro # G0701662


product price: $14.49
/ea

Key Features

Terminal Type
1/4 in Male Quick-Connect
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Hz
60/50
Overall Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FLU2
Zoro #
G0701662
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Case Height
4 3/8 in
Diameter
2 1/16 in
Overall Width
2 1/16 in
Terminal Tab Width
1/4 in

Details

Terminal Type
1/4 in Male Quick-Connect
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Shape
Round
Microfarad Rating
216-259
Hz
60/50
Item
Motor Start Capacitor
Standards
UL Recognized for US and Canada (E224674)
Capacitor Voltage
330V AC
Case Material
Plastic
Motor Capacitor Type
Motor Start Capacitor
Voltage
330V AC
For Use With
Single-Phase AC Motor Starting Circuits
Connection Type
Quick Connect
Terminal Gender
Male
Number of Terminals
2
Frequency
60/50 Hz
Max. Temperature
60 Degrees C
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 216-259 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.