Zoro Homepage

Motor Steel, Cast Iron, S

  • Mfr # PPLTBF23TCG

  • Zoro # G8109227


product price: $774.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5ULN9
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTBF23TCG
Zoro #
G8109227
UPC #
190735180693
Country of Origin
India

Details

Item
Motor Steel,Cast Iron,S
For Use With Mfr. Model Number
5ULN9
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Nameplate Voltage
208-230/460V AC
Compatible with Manufacturer Model Number
5ULN9
Horsepower
2 hp
Compatible Grainger Part Number
5ULN9
Compatible Manufacturer Part Number
5ULN9
Compatible Manufacturer Model Number
5ULN9
Compatible with Manufacturer Model No.
5ULN9
Compatible with Mfr. Model No.
5ULN9
For Use with Mfr Model Number
5ULN9
Compatible Pump Manufacturer Part Number
5ULN9
Compatible Mfr. Model Number
5ULN9

Description

Motor Steel,Cast Iron,S, Phase Three, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5ULN9, Compatible with Grainger Part Number 5ULN9, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.