Shop DAYTON

Definite Purpose HVAC Motor, 1/3 hp

  • Mfr # VED140U2917.6G
  • Zoro # G7368475

product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
10D974, 10D986, 10E029, 10E043
Fits Brand
Dayton
For Use With
Grainger Item Number: 10E029, 10E043, 10D974, 10D986
Insulation Class
B
Compatible Manufacturer Part Number
10D974, 10D986, 10E029, 10E043
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VED140U2917.6G
Zoro #
G7368475
UPC #
190735958353
Country of Origin
China
For Use With Mfr. Model Number
10D974, 10D986, 10E029, 10E043
Fits Brand
Dayton
Item
Motor
For Use With
Grainger Item Number: 10E029, 10E043, 10D974, 10D986
Insulation Class
B
Compatible Manufacturer Part Number
10D974, 10D986, 10E029, 10E043
Motor Design
Three-Phase
Duty
Continuous
Frequency
60 Hz
Product Type
Definite Purpose HVAC Motor
Conduit Box Location
Exterior
Frame Material
Steel
Drive Type
Direct Drive
Bearing Type
Ball
Usable @ 208V
Usable at 208V
Capacitor Required
Capacitor Not Required
Phase
Three
Usable @ 200V
Not Usable at 200V
Manufacturers Warranty
1 yr
Efficiency Rating
Standard Efficiency (IE1)
Ambient Temperature - Maximum
40 Degrees C
Conduit Box Position
F2
Mounting Position
Horizontal
Compatible Brand
Dayton
Full Load Current @ 60 Hz
1.5-1.6/0.8 A
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,750 RPM

Dimensions

Body Diameter
144 mm
Length Less Shaft
6 1/4 in
Bolt Circle Diameter
130 mm
Shaft Length
228 mm
Frame Size
48YZ
Shaft Diameter
12 11/16 mm

Description

Definite Purpose HVAC Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,750 RPM, Voltage 208-230/460V AC, Full Load Amps 1.5-1.6/0.8 A, 48YZ Frame, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.