Radiant Tube, Bronze, Steel
- Mfr # TP-26A
- Zoro # G2926141
product price:Â
$
287.99
/ea
Key Features
For Use With Mfr. Model Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Fits Brand
Detroit Radiant
For Use With
All Cxcept Radiant Tubes For the DET, DES and XTS; 2282929, 24KT09
Overall Length
10 in
Compatible Manufacturer Part Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-26A
- Zoro #
- G2926141
- UPC #
- 190735192856
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
- Fits Brand
- Detroit Radiant
- Item
- Radiant Tube
- For Use With
- All Cxcept Radiant Tubes For the DET, DES and XTS; 2282929, 24KT09
- Compatible Manufacturer Part Number
- 7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
- Product Type
- Radiant Tube
- Compatible Brand
- Detroit Radiant
- Compatible Manufacturer Model Number
- 7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
- Current
- 10 ft radiant tube
- Color
- Black
- Material
- Aluminized Steel
- Finish
- Black Coated
- Shell Material
- Aluminized Steel
- Wire Color
- Black
- Traction Material
- Aluminized Steel
Dimensions
- Overall Length
- 10 in
- Overall Depth
- 10 in
- Overall Height
- 4 in
- Overall Width
- 4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Radiant Tube, Mounting Type Not Applicable, Voltage Not Applicable, Not Applicable Phase, For Use With Not Applicable, Includes Not Applicable, Amperage Not Applicable, Fits kW Not Applicable, Wattage Output Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.