Shop DAYTON

Definite Purpose HVAC Motor, 3/4 hp

  • Mfr # VED166U2912.6G
  • Zoro # G7114381

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
10D981, 10D992, 10E047
Fits Brand
Dayton
For Use With
Grainger Item Number: 10E047, 10D981, 10D992
Duty
Continuous
Capacitor Required
Capacitor Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VED166U2912.6G
Zoro #
G7114381
UPC #
190735958117
Country of Origin
China
For Use With Mfr. Model Number
10D981, 10D992, 10E047
Fits Brand
Dayton
Item
Motor
For Use With
Grainger Item Number: 10E047, 10D981, 10D992
Duty
Continuous
Capacitor Required
Capacitor Included
Full Load Current @ 60 Hz
7.5/3.8 A
Usable @ 200V
Not Usable at 200V
Efficiency Rating
Standard Efficiency (IE1)
Bearing Type
Ball
Conduit Box Position
F2
Usable @ 208V
Not Usable at 208V
Frequency
60 Hz
Mounting Position
Horizontal
Conduit Box Location
Exterior
Product Type
Definite Purpose HVAC Motor
Drive Type
Direct Drive
Insulation Class
B
Manufacturers Warranty
1 yr
Phase
Single
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Permanent Split Capacitor
Compatible Manufacturer Part Number
10D981, 10D992, 10E047
Compatible Brand
Dayton
Nameplate RPM @ 60 Hz
1,150 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Shaft Diameter
15 7/8 mm
Body Diameter
144 mm
Bolt Circle Diameter
130 mm
Length Less Shaft
7 in
Frame Size
48YZ
Shaft Length
245 mm

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,150 RPM, Voltage 115/230V AC, Full Load Amps 7.5/3.8 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.