Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Cart Kit For Salamander Heater, 21-19/32inW x 38-1/2inH x 28inD
- Mfr # 653565
- Zoro # G211970427
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
38-1/2 in
Color
Black
Overall Width
21-19/32 in
Overall Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653565
- Zoro #
- G211970427
- UPC #
- 707022396097
- Country of Origin
- China
Dimensions
- Overall Height
- 38-1/2 in
- Overall Width
- 21-19/32 in
- Overall Depth
- 28 in
Details
- Material
- Steel
- Color
- Black
- Fits Brand
- Global Industrial
- Includes
- Tube frame, Two - 10" pneumatic wheels, axle and assembly hardware
- For Use With
- Global Salamander Heaters
- Item
- Cart Kit
Description
This cart kit is made for the salamander heater. It includes tube frame, 2 - 10in pneumatic wheels, axle and assembly hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.