Zoro Homepage

Motorized Hat Channel Damper, 100-240V

  • Mfr # 5NKK7

  • Zoro # G2865947


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240
Overall Square
41 3/4 in
Sq. Opening Required
42 in
Free Area
10.5 sq ft
Frame Less Flange
39.75 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKK7
Zoro #
G2865947
UPC #
190735347546
Country of Origin
United States

Dimensions

Overall Height
41 3/4 in
Overall Length
14 1/2 in
Overall Width
41 3/4 in
Blade Material Thickness
16 ga
Rough Opening Width
42 in
For Nominal Duct Diameter
42 in
Frame Material Thickness
14 ga
Rough Opening Length
42 in

Description

41.8 In.H-W 14.5 In.L Squ Mtrzd Contrl Dampr, For Nominal Duct Diameter 42 in, Damper Application Motorized, Number of Panels 1, Overall Height 41 3/4 in, Overall Length 14 1/2 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 41 3/4 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Rough Opening Length 42 in, Rough Opening Width 42 in, Maximum Air Velocity 3500 fpm, Nameplate Voltage 100/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.