Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor/Pump Control Box, 208/240/480V

  • Mfr # 2PZH1

  • Zoro # G2204955


product price: $1,768.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
1
Height (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZH1
Zoro #
G2204955
UPC #
190735229378
Country of Origin
United States

Dimensions

Height (In.)
12
Width (In.)
10
Depth (In.)
6
Cord Length
20 ft
Width
10 in
Depth
6 in
Height
12 in
Overall Height
12 in
Overall Width
10 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
1
Enclosure Type
NEMA 4X
Amps
4 to 6.3
Standards
UL 508A
Item
Pump Control Panel
Mounting
Wall
Type
Simplex Control Panel
Includes
Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks
Compatible Pump Type
Sump Pump
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Series
312
Includes Reversing
Non-Reversing
Current
4 to 6.3 A
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Enclosure Material
Thermoplastic
Alerts Indicated
High Water
Dosing Schedule
Demand Dose
Locking Style
Padlockable

Description

Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.