Zoro Homepage

Motor/Pump Control Box, 208/240/480V

  • Mfr # 2PZH5

  • Zoro # G1994885


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
2
Height (In.)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZH5
Zoro #
G1994885
UPC #
190735229415
Country of Origin
United States

Dimensions

Height (In.)
14
Width (In.)
12
Depth (In.)
6
Cord Length
20 ft
Width
12 in
Depth
6 in
Height
14 in
Overall Width
12 in
Overall Height
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
2
Enclosure Type
NEMA 4X
Amps
4 to 6.3
Item
Pump Control Panel
Mounting
Wall
Standards
UL 508A
Type
Duplex Alternating Control Panel
Includes
Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Compatible Pump Type
Sump Pump
Rated Voltage
208/240/480V AC
Alerts Indicated
High Water, Pump Fail to Run
Number of Switches Included
3
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Series
322
Current
4 to 6.3 A
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Thermoplastic
Includes Reversing
Non-Reversing

Description

Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.