Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor/Pump Control Box, 208/240/480V

  • Mfr # 2PZH6

  • Zoro # G1387434


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
2
Height (In.)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2PZH6
Zoro #
G1387434
UPC #
190735229422
Country of Origin
United States

Dimensions

Height (In.)
14
Width (In.)
12
Depth (In.)
6
Cord Length
20 ft
Depth
6 in
Height
14 in
Width
12 in
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Phase - Pumps
3
Voltage
208/240/480
Number of Pumps Controlled
2
Enclosure Type
NEMA 4X
Amps
6 to 10
Standards
UL 508A
Item
Pump Control Panel
Mounting
Wall
Includes
Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks
Type
Duplex Alternating Control Panel
Rated Voltage
208/240/480V AC
Switch Actuation
Tether Float
Compatible Pump Type
Sump Pump
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Series
322
Enclosure Material
Thermoplastic
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Current
6 to 10 A
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Alerts Indicated
High Water, Pump Fail to Run

Description

Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.