Zoro Homepage

Mounting Base, Flush Mount, 1000 lb., Galv

  • Mfr # 33N386

  • Zoro # G7842956


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Flush Mount
Capacity (Lb.)
1,000 lb
Capacity
1,000 lb
Finish
Galvanized
Mast Diameter
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N386
Zoro #
G7842956
UPC #
190735261088
Country of Origin
China

Dimensions

Mast Diameter
3.5
For Mast Diameter
3.5 in

Details

Item
Mounting Base
Mounting Type
Flush Mount
Capacity (Lb.)
1,000 lb
Capacity
1,000 lb
Finish
Galvanized
For Use With
Manufacturer Model No. 7CZ15, 7CZ16, 7CZ17, 7CZ18
Includes
OIPM
Material
Welded Steel
Color
Silver
Shop By
Closeouts
Maximum Load Capacity
1,000 lb
Compatible with Manufacturer Part Number
7CZ15, 7CZ16, 7CZ17, 7CZ18
Base Type
Socket

Description

Mounting Base, Maximum Load Capacity 1,000 lb, Includes OIPM, Material Welded Steel, Base Type Socket, For Mast Diameter 3.5 in, Compatible with Grainger Part Number 7CZ15, 7CZ16, 7CZ17, 7CZ18, Compatible with Manufacturer Part Number 7CZ15, 7CZ16, 7CZ17, 7CZ18, Color Silver, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.