Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Base, NEMA Frame 42, 4-7/8 In.

  • Mfr # 22F209

  • Zoro # G4482362


product price: $26.99
/ea

Key Features

For NEMA Frame
42
Length (In.)
5 in
Width (In.)
6 in
Height (In.)
2 15/16 in
Shaft Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22F209
Zoro #
G4482362
UPC #
190735169261
Country of Origin
United States

Dimensions

Length (In.)
5 in
Width (In.)
6 in
Height (In.)
2 15/16 in
Shaft Height (In.)
3 in
Motor Body Dia. (In.)
5 in
Ring Dia. (In.)
2 1/2 in
Bolt Size (In.)
5/16 in
Overall Length
5 in
Motor Shaft Height (In.)
3 in
Overall Width
6 in
Mounting Bolt Hole Spacing Width
4 1/4 in
Mounting Bolt Hole Spacing Length
1 3/4 in
Overall Height
2 15/16 in
Compatible NEMA Frame Size
42
Compatible Motor Diameter
5 in
Compatible Ring Diameter
2 1/2 in

Details

Item
Motor Mounting Base
For NEMA Frame
42
Material
Steel
Ring to Ring Center (In.)
4 7/8 in
Includes
(2) Clamps
Mounting Holes O.C. L (In.)
1 3/4 in
Color
Gray
Mounting Holes O.C. W (In.)
4 1/4 in
Finish
Baked-on Enamel
Ring-to-Ring Distance
4 7/8 in

Description

Resilient Ring Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 7/8 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 5 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.