Zoro Homepage

Mounting Bracket, 11-3/4"x4"

  • Mfr # 2YU83

  • Zoro # G0665113


product price: $92.65
/ea
Free Shipping & Returns

Key Features

For Use With
3 to 5 kW Dayton(R) Electric Unit Heater
Includes
Mounting Hardware
Mounting Type
Ceiling
Depth
11-3/4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU83
Zoro #
G0665113
UPC #
190735240830
Country of Origin
United States

Dimensions

Depth
11-3/4"
Height
4"
Width
1"
Outside Width
4 in
Outside Dimensions - H x W
11-3/4 in x 4 in
Outside Height
11 3/4 in

Details

For Use With
3 to 5 kW Dayton(R) Electric Unit Heater
Includes
Mounting Hardware
Mounting Type
Ceiling
Fits KW
3.5
Item
Mounting Bracket
Material
Steel
Frame Extends
11 3/4 in
Standards
cULus Listed
Color
Bronze
Weight Capacity
38 lb
Bracket Angle
45 Degrees
Fits kW
3.5

Description

Mounting Bracket, Outside Height 11 3/4 in, Outside Width 4 in, Frame Extends 11 3/4 in, For Use With 3 to 5 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 3.5 kW, Weight Capacity 38 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.