Mounting Bracket, 16-1/2"x4"
Mfr # 2YU84
Zoro # G1937241
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Height
4"
Depth
16-1/2"
Includes
Mounting Hardware
For Use With
7.5 to 20 kW Dayton(R) Electric Unit Heater
Mounting Type
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YU84
Zoro #
G1937241
UPC #
190735240847
Country of Origin
United States
Dimensions
Height
4"
Depth
16-1/2"
Width
1"
Outside Dimensions - H x W
16-1/2 in x 4 in
Outside Height
16 1/2 in
Outside Width
4 in
Details
Includes
Mounting Hardware
For Use With
7.5 to 20 kW Dayton(R) Electric Unit Heater
Mounting Type
Ceiling
Item
Mounting Bracket
Fits KW
7.5 to 20
Frame Extends
16 1/2 in
Bracket Angle
45 Degrees
Standards
cULus Listed
Color
Bronze
Material
Steel
Weight Capacity
78 lb
Fits kW
7.5 to 20
Description
Mounting Bracket, Outside Height 16 1/2 in, Outside Width 4 in, Frame Extends 16 1/2 in, For Use With 7.5 to 20 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 7.5 to 20 kW, Weight Capacity 78 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.