Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mounting Bracket For Wall/Ceiling Electric Heaters, 20-1/2 in x 10 in, Fits 3 to 10kW

  • Mfr # 2YV16

  • Zoro # G1620787


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Mounting Type
Wall/Ceiling
Includes
Mounting Hardware
Fits KW
3 to 10
For Use With
3 to 10 kW Dayton(R) Electric Unit Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YV16
Zoro #
G1620787
UPC #
190735241066
Country of Origin
United States

Dimensions

Height
10"
Width
1-3/5"
Depth
20-1/2"
Outside Height
20 1/2 in
Outside Width
10 in

Details

Item
Mounting Bracket
Color
Bronze
Mounting Type
Wall/Ceiling
Includes
Mounting Hardware
Fits KW
3 to 10
For Use With
3 to 10 kW Dayton(R) Electric Unit Heater
Standards
cULus Listed
Material
Steel
Frame Extends
20 1/2 in
Bracket Angle
45 Degrees
Weight Capacity
60 lb
Fits kW
3 to 10

Description

Mounting Bracket, Outside Height 20 1/2 in, Outside Width 10 in, Frame Extends 20 1/2 in, For Use With 3 to 10 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 3 to 10 kW, Weight Capacity 60 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.