Zoro Homepage

Mounting Bracket, 20-1/2"x10"

  • Mfr # 2YV17

  • Zoro # G0885692


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Depth
20-1/2"
Width
1-3/5"
Fits KW
15 to 20
Height
10"
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YV17
Zoro #
G0885692
UPC #
190735241073
Country of Origin
United States

Dimensions

Depth
20-1/2"
Width
1-3/5"
Height
10"
Outside Width
10 in
Outside Height
20 1/2 in
Outside Dimensions - H x W
20-1/2 in x 10 in

Details

Item
Mounting Bracket
Fits KW
15 to 20
Includes
Mounting Hardware
Mounting Type
Wall
For Use With
15 to 20 kW Dayton(R) Electric Unit Heater
Standards
cULus Listed
Weight Capacity
60 lb
Color
Bronze
Bracket Angle
45 Degrees
Frame Extends
20 1/2 in
Material
Steel
Fits kW
15 to 20

Description

Mounting Bracket, Outside Height 20 1/2 in, Outside Width 10 in, Frame Extends 20 1/2 in, For Use With 15 to 20 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 15 to 20 kW, Weight Capacity 60 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.