Zoro Homepage

Mounting Bracket, 23-1/4"x7"

  • Mfr # 2YU85

  • Zoro # G2204352


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling
Height
7"
Width
1"
Includes
Mounting Hardware
Fits KW
30 to 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU85
Zoro #
G2204352
UPC #
190735240854
Country of Origin
United States

Dimensions

Height
7"
Width
1"
Depth
23-1/4"
Outside Width
7 in
Outside Dimensions - H x W
23-1/4 in x 7 in
Outside Height
23 1/4 in

Details

Mounting Type
Ceiling
Item
Mounting Bracket
Includes
Mounting Hardware
Fits KW
30 to 50
For Use With
25 to 50 kW Dayton(R) Electric Unit Heater
Material
Steel
Weight Capacity
78 lb
Bracket Angle
45 Degrees
Standards
cULus Listed
Frame Extends
23 1/4 in
Color
Bronze
Fits kW
30 to 50

Description

Mounting Bracket, Outside Height 23 1/4 in, Outside Width 7 in, Frame Extends 23 1/4 in, For Use With 25 to 50 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 30 to 50 kW, Weight Capacity 78 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.