Mounting Bracket, Gray, Steel
- Mfr # 50H562
- Zoro # G7294043
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With
1VCH1, 1VCH2, 1VCH3
Finish
Painted
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50H562
- Zoro #
- G7294043
- UPC #
- 190735157480
- Country of Origin
- Mexico
- Fits Brand
- Dayton
- Item
- Mounting Bracket
- For Use With
- 1VCH1, 1VCH2, 1VCH3
- Finish
- Painted
- Color
- Gray
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- 1VCH1, 1VCH2, 1VCH3
- Traction Material
- Steel
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 1VCH1, 1VCH2, 1VCH3, Not Applicable Length, Not Applicable Width, Finish Painted, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.