Mounting Bracket, Use With 4JPH3-4JPH4
Mfr # 4JPH2
Zoro # G1262712
product price: $57.89
/eaKey Features
For Use With
4JPH3, 4JPH4
Includes
Mounting Hardware
Material of Construction
cast iron
Description/Special Features
Clamps to Pump Column at Desired Position for Optimal Pump Depth
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4JPH2
Zoro #
G1262712
UPC #
190735327241
Country of Origin
China
Details
Item
Mounting Bracket
For Use With
4JPH3, 4JPH4
Includes
Mounting Hardware
Material of Construction
cast iron
Description/Special Features
Clamps to Pump Column at Desired Position for Optimal Pump Depth
Material
Cast Iron
Compatible Pump Manufacturer Part Number
4JPH3, 4JPH4
Includes Mounting Hardware
Yes
Description
Mounting Bracket, Compatible Pump Grainger Part Number 4JPH3, 4JPH4, Includes Mounting Hardware Yes, Material Cast Iron, Compatible Pump Manufacturer Part Number 4JPH3, 4JPH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.