Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackt, Wall/Ceiling, 80 to 100kW

  • Mfr # 4TDJ4

  • Zoro # G1820318


product price: $238.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Use With
4TDH9, 4TDJ1, 4TDJ2, 4TDH8
Material
Steel
Includes
Mounting Hardware (to Heater)
Mounting Type
Wall/Ceiling
Fits KW
80 to 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TDJ4
Zoro #
G1820318
UPC #
190735334089
Country of Origin
United States

Dimensions

Outside Width
24 in
Outside Dimensions - H x W
18 in x 24 in
Outside Height
18 in

Details

Item
Mounting Bracket
For Use With
4TDH9, 4TDJ1, 4TDJ2, 4TDH8
Material
Steel
Includes
Mounting Hardware (to Heater)
Mounting Type
Wall/Ceiling
Fits KW
80 to 100
Weight Capacity
125 lb
Bracket Angle
90 Degrees , Vertical
Color
Beige
Frame Extends
18 in
Standards
ETL Listed, C/US Listed
Fits kW
80 to 100

Description

Mounting Bracket, Outside Height 18 in, Outside Width 24 in, Frame Extends 18 in, For Use With 4TDH9, 4TDJ1, 4TDJ2, 4TDH8, Mounting Type Surface, Beige, Fits kW 80 to 100 kW, Weight Capacity 125 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Mounting Hardware (to Heater), Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.