Zoro Homepage

Mounting Frame, Surface, 24 In.L, 24 In.W

  • Mfr # 2YU98

  • Zoro # G1941317


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface
Length
24"
Width
24"
Includes
(2) Side Frames, (2) End Frames, and (8) Screws
For Use With
54UD14, 54UD15, 54UD16, 54UD17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU98
Zoro #
G1941317
UPC #
190735240984
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Outside Height
24 in
Outside Dimensions - H x W
24 in x 24 in
Outside Width
24 in

Details

Item
Mounting Frame
Mounting Type
Surface
Includes
(2) Side Frames, (2) End Frames, and (8) Screws
For Use With
54UD14, 54UD15, 54UD16, 54UD17
Material
Steel
Standards
UL Listed, CUL Listed
Color
White
Frame Extends
1/8 in

Description

Mounting Frame, Outside Height 24 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD14, 54UD15, 54UD16, 54UD17, Mounting Type Surface, White, Material Steel, Includes (2) Side Frames, (2) End Frames, and (8) Screws, Standards UL Listed, CUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.