Zoro Homepage

Mounting Frame, Surface 3 7/8 In, Bronze

  • Mfr # 2HAD2

  • Zoro # G2991091


product price: $77.05
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Mounting Type
Surface
Includes
Installation Instructions
Standards
cULus Listed
For Use With
2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HAD2
Zoro #
G2991091
UPC #
190735219577
Country of Origin
United States

Dimensions

Outside Height
12 1/2 in
Outside Width
10 1/2 in
Outside Dimensions - H x W
12-1/2 in x 10-1/2 in

Details

Item
Mounting Frame
Color
Bronze
Mounting Type
Surface
Includes
Installation Instructions
Standards
cULus Listed
For Use With
2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1
Frame Extends
3 7/8 in
Bracket Angle
45 Degrees
Weight Capacity
12 lb
Material
Steel
Fits KW
All
Fits kW
All

Description

Mounting Frame, Outside Height 12 1/2 in, Outside Width 10 1/2 in, Frame Extends 3 7/8 in, For Use With 2HAC4, 2HAC5, 2HAC6, 2HAC7, 2HAC8, 2HAC9, 2HAD1, Mounting Type Surface, Bronze, Fits kW All, Weight Capacity 12 lb, Bracket Angle 45 Degrees , Material Steel, Includes Installation Instructions, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.