Shop DAYTON
See all product information
Create Account
Mounting Tube, Gray, Steel
- Mfr # 50H563
- Zoro # G7393976
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2ATX9
Fits Brand
Dayton
For Use With
Grainger Item Number: 2ATX9
Material
Steel
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50H563
- Zoro #
- G7393976
- UPC #
- 190735157497
- Country of Origin
- Mexico
Details
- For Use With Mfr. Model Number
- 2ATX9
- Fits Brand
- Dayton
- Item
- Mounting Tube
- For Use With
- Grainger Item Number: 2ATX9
- Material
- Steel
- Finish
- Painted
- Color
- Gray
- Compatible Manufacturer Model Number
- 2ATX9A
- Compatible with Manufacturer Model Number
- 2ATX9A
- For Manufacturer Part Number
- 2ATX9A
- Compatible with Mfr. Model Number
- 2ATX9A
- Compatible Manufacturer Part Number
- 2ATX9A
- Shell Material
- Steel
- Wire Color
- Gray
Description
Mounting Tube, Fan Accessory Type Tubular Mount Assembly, Steel, For Use With 2ATX9A, Not Applicable Length, Not Applicable Width, Finish Painted, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.