Zoro Homepage
This item is Discontinued.
Dayton Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56 Frame, 3450 Nameplate RPM 6K345

Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 6K345
  • Zoro # G0485003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K345
Zoro #
G0485003
UPC #
190735365700
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 15/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 13/16 in
Shaft Length
1 7/8 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 8.0/4.0, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.