Zoro Homepage

Mtrzd Damper, For Fan Dia. 16", 100-240V

  • Mfr # 4C560

  • Zoro # G2354624


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia.
16 in
Voltage
100 to 240
Overall Square
19 in
Sq. Opening Required
17 in
Free Area
1.7 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C560
Zoro #
G2354624
UPC #
190735322208
Country of Origin
United States

Dimensions

For Fan Dia.
16 in
Flange Width
1 1/2 in
Overall Length
12 in
Overall Width
19 in
Overall Height
19 in
Rough Opening Width
17 in
Blade Material Thickness
0.1 in
Overall Diameter
19 in
Rough Opening Diameter
17 in
Frame Material Thickness
0.1 in
Rough Opening Length
17 in

Details

Item
19"H-W 12"L Squ Alum Mtrzd Contrl Damper
Voltage
100 to 240
Overall Square
19 in
Sq. Opening Required
17 in
Free Area
1.7 sq ft
Frame Less Flange
16 sq in
Motor Bracket Extension
6 7/8 in
Hz
50/60
Number of Panels
1
Material
Extruded Aluminum
Features
Frame Thickness is 0.125 in, Blade Thickness is 0.080 in
Mounting Position
Horizontal; Vertical
For Use With
Intake or Exhaust Applications
Operation
Power Open, Spring Return
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Switch Action
Normally Open
Damper Type
Dynamic
Nameplate Voltage
100/240V AC
Rough Opening Shape
Square
Damper Finish
Mill Finish
Axle Material
Aluminum
Full Load Current
3 A
Airflow Direction
Horizontal; Vertical
Damper Application
Motorized
Includes Motor
Yes
Flange Type
Reversed Flange
Closure Pressure Rating
4 in wc
Electrical Connection
Hardwired
Counterbalanced
No
Series
AMD-SP
Frequency
50/60 Hz
Bushing Material
Nylon
For Duct Shape
Square
Maximum Air Pressure
4 in wg
Maximum Air Velocity
3500 fpm
Maximum Temperature Rating
122 Degrees F
Blade Material
Aluminum
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
Frame Material
Aluminum
Blade Type
Flat Blade
Closure Velocity Rating
3,500 fpm
Blade Orientation
Parallel Blades

Description

19 In.H-W 12 In.L Squ Alum Mtrzd Contrl Damper, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 19 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 19 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 19 in, Rough Opening Length 17 in, Rough Opening Width 17 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.