Zoro Homepage

Mtrzd Damper, For Fan Dia. 30", 100-240V

  • Mfr # 3C234

  • Zoro # G2025861


product price: $431.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia.
30 in
Voltage
100 to 240
Overall Square
33 in
Sq. Opening Required
31 in
Free Area
5.7 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C234
Zoro #
G2025861
UPC #
190735280744
Country of Origin
United States

Dimensions

For Fan Dia.
30 in
Flange Width
1 1/2 in
Overall Height
33 in
Overall Width
33 in
Overall Length
13 1/4 in
Overall Diameter
33 in
Rough Opening Diameter
31 in
Blade Material Thickness
0.1 in
Frame Material Thickness
0.1 in
Rough Opening Width
31 in
Rough Opening Length
31 in

Description

33 In.H-W 13.3 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 33 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 33 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 33 in, Rough Opening Length 31 in, Rough Opening Width 31 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.