Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 36", 100-240V

  • Mfr # 3C729

  • Zoro # G0847804


product price: $413.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

For Fan Dia.
36 in
Voltage
100 to 240
Overall Square
39 in
Sq. Opening Required
37 in
Free Area
8.3 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C729
Zoro #
G0847804
UPC #
190735281192
Country of Origin
United States

Dimensions

For Fan Dia.
36 in
Flange Width
1 1/2 in
Overall Width
39 in
Overall Height
39 in
Overall Length
13 1/4 in
Blade Material Thickness
16 ga
Frame Material Thickness
14 ga
Rough Opening Width
37 in
Overall Diameter
39 in
Rough Opening Length
37 in
Rough Opening Diameter
37 in

Details

Item
39"H-W 13.3"L Squ Stl Mtrzd Cntrl Dampr
Voltage
100 to 240
Overall Square
39 in
Sq. Opening Required
37 in
Free Area
8.3 sq ft
Frame Less Flange
36 sq in
Motor Bracket Extension
10 1/4 in
Hz
50/60
Features
14 Gauge Frame and 16 Gauge Blades
Number of Panels
1
For Use With
Intake or Exhaust Applications
Operation
Power Open, Spring Return
Mounting Position
Horizontal; Vertical
Material
Galvanized Steel
Standards
NEC; OSHA
Phase
1
Jamb Seal Material
Stainless Steel
For Duct Shape
Square
Blade Type
Flat Blade
Frequency
50/60 Hz
Damper Finish
Plain
Damper Application
Motorized
Blade Material
Galvanized Steel
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
Damper Type
Dynamic
Blade Orientation
Parallel Blades
Maximum Air Velocity
3500 fpm
Bushing Material
Brass
Frame Material
Steel
Switch Action
Normally Open
Airflow Direction
Horizontal; Vertical
Rough Opening Shape
Square
Maximum Temperature Rating
122 Degrees F
Full Load Current
3 A
Flange Type
Reversed Flange
Closure Velocity Rating
3,500 fpm
Counterbalanced
No
Includes Motor
Yes
Axle Material
Plated Steel
Nameplate Voltage
100/240V AC
Series
GMD-SP
Maximum Air Pressure
4 in wg
Closure Pressure Rating
4 in wc

Description

39 In.H-W 13.3 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 39 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 39 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 39 in, Rough Opening Length 37 in, Rough Opening Width 37 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.