Zoro Homepage

Mtrzd Damper, For Fan Dia. 42", 100-240V

  • Mfr # 3C235

  • Zoro # G3153053


product price: $577.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

For Fan Dia.
42 in
Voltage
100 to 240
Overall Square
45 in
Sq. Opening Required
43 in
Free Area
11.3 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C235
Zoro #
G3153053
UPC #
190735280751
Country of Origin
United States

Dimensions

For Fan Dia.
42 in
Flange Width
1 1/2 in
Overall Height
45 in
Overall Length
13 1/4 in
Overall Width
45 in
Rough Opening Diameter
43 in
Overall Diameter
45 in
Frame Material Thickness
0.1 in
Blade Material Thickness
0.1 in
Rough Opening Length
43 in
Rough Opening Width
43 in

Description

45 In.H-W 13.3 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 45 in, Overall Length 13 1/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 45 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 45 in, Rough Opening Length 43 in, Rough Opening Width 43 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.