Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 54", 24-240V

  • Mfr # 3C732

  • Zoro # G2733236


product price: $871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Fan Dia.
54 in
Voltage
24 to 240
Overall Square
57 in
Sq. Opening Required
55 in
Free Area
18.8 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C732
Zoro #
G2733236
UPC #
190735281222
Country of Origin
United States

Dimensions

For Fan Dia.
54 in
Flange Width
1 1/2 in
Overall Height
57 in
Overall Length
12 3/4 in
Overall Width
57 in
Rough Opening Length
55 in
Rough Opening Diameter
55 in
Overall Diameter
57 in
Rough Opening Width
55 in
Blade Material Thickness
16 ga
Frame Material Thickness
14 ga

Details

Item
57"H-W 12.8"L Squ Stl Mtrzd Cntrl Dampr
Voltage
24 to 240
Overall Square
57 in
Sq. Opening Required
55 in
Free Area
18.8 sq ft
Frame Less Flange
54 sq in
Motor Bracket Extension
10 1/4 in
Hz
50/60
For Use With
Intake or Exhaust Applications
Material
Galvanized Steel
Operation
Power Open, Spring Return
Features
14 Gauge Frame and 16 Gauge Blades
Mounting Position
Horizontal; Vertical
Number of Panels
2
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Includes Motor
Yes
Switch Action
Normally Open
Maximum Temperature Rating
122 Degrees F
Full Load Current
3 A
Blade Type
Flat Blade
Blade Orientation
Parallel Blades
Maximum Air Velocity
3500 fpm
Flange Type
Reversed Flange
Closure Pressure Rating
4 in wc
Damper Type
Dynamic
Axle Material
Plated Steel
Series
GMD-SP
Closure Velocity Rating
3,500 fpm
For Duct Shape
Square
Rough Opening Shape
Square
Maximum Air Pressure
4 in wg
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.15 in wg
Damper Finish
Plain
Damper Application
Motorized
Bushing Material
Brass
Frequency
50/60 Hz
Counterbalanced
No
Frame Material
Steel
Blade Material
Galvanized Steel
Airflow Direction
Horizontal; Vertical
Nameplate Voltage
24V DC; 240V AC

Description

57 In.H-W 12.8 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 2, Overall Height 57 in, Overall Length 12 3/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 57 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 57 in, Rough Opening Length 55 in, Rough Opening Width 55 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.