Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 60", 24-240V

  • Mfr # 3C733

  • Zoro # G2169221


product price: $935.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

For Fan Dia.
60 in
Voltage
24 to 240
Overall Square
63 in
Sq. Opening Required
61 in
Free Area
23.3 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C733
Zoro #
G2169221
UPC #
190735281239
Country of Origin
United States

Dimensions

For Fan Dia.
60 in
Flange Width
1 1/2 in
Overall Height
63 in
Overall Width
63 in
Overall Length
12 3/4 in
Rough Opening Diameter
61 in
Blade Material Thickness
16 ga
Rough Opening Length
61 in
Frame Material Thickness
14 ga
Rough Opening Width
61 in
Overall Diameter
63 in

Details

Item
63"H-W 12.8"L Squ Stl Mtrzd Cntrl Dampr
Voltage
24 to 240
Overall Square
63 in
Sq. Opening Required
61 in
Free Area
23.3 sq ft
Frame Less Flange
60 sq in
Motor Bracket Extension
10 1/4 in
Hz
50/60
Number of Panels
2
Material
Galvanized Steel
Features
14 Gauge Frame and 16 Gauge Blades
Operation
Power Open, Spring Return
For Use With
Intake or Exhaust Applications
Mounting Position
Horizontal; Vertical
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Damper Finish
Plain
Blade Type
Flat Blade
Damper Application
Motorized
Frequency
50/60 Hz
Switch Action
Normally Open
Nameplate Voltage
24V DC; 240V AC
Axle Material
Plated Steel
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
Closure Velocity Rating
3,500 fpm
Damper Type
Dynamic
Rough Opening Shape
Square
Bushing Material
Brass
Blade Orientation
Parallel Blades
Full Load Current
3 A
Includes Motor
Yes
Maximum Temperature Rating
122 Degrees F
Counterbalanced
No
Closure Pressure Rating
4 in wc
Flange Type
Reversed Flange
Maximum Air Pressure
4 in wg
Series
GMD-SP
Maximum Air Velocity
3500 fpm
Blade Material
Galvanized Steel
For Duct Shape
Square
Airflow Direction
Horizontal; Vertical
Frame Material
Steel

Description

63 In.H-W 12.8 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 2, Overall Height 63 in, Overall Length 12 3/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 63 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 63 in, Rough Opening Length 61 in, Rough Opening Width 61 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.