Zoro Homepage

NC-031 Acetal Set Screw Collar

  • Mfr # 1F514

  • Zoro # G2149971


product price: $7.99
/ea

Key Features

Bore Dia.
5/16 in
Material
Plastic
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F514
Zoro #
G2149971
UPC #
044861801291
Country of Origin
China

Dimensions

Bore Dia.
5/16 in
Outside Dia.
5/8 in
Dimension Type
Inch
Width
5/16 in
Screw Size
#10-32
Width Tolerance
+0.005/-0.005 in
Screw Length
3/16 in
Bore Diameter
5/16 in
Collar Width
3/8 in
For Shaft Diameter
5/16 in
Collar Outside Diameter
5/8 in
Screw Thread Size
#10-32

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Collar Width 3/8 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.