Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-062 Acetal Set Screw Collar

  • Mfr # 1F500

  • Zoro # G2671383


product price: $7.39
/ea

Key Features

Bore Dia.
5/8 in
Material
Plastic
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F500
Zoro #
G2671383
UPC #
044861801796
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
5/16"-18
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
1/4 -20
For Shaft Diameter
5/8 in
Bore Diameter
5/8 in
Screw Length
1/4 in
Collar Width
1/2 in
Collar Outside Diameter
1 1/8 in

Details

Material
Plastic
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Material - Collars
Plastic
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant, USDA Approved
Bore Type - Collars
Plain Bore
Screw Seating Torque
90 in-lb
Bore Tolerance
+0.0005/+0.0030 in
Bore Type
Round
Shaft Locking Type
Set Screw
Collar Construction
1-Piece
Collar Material Grade
Acetal
Included Screws
(1) Set Screw
Collar Material Finish
Plain
Resistance Properties
Corrosion Resistant
Collar Material
Plastic
Minimum Operating Temperature
-20 Degrees F
Screw Material Grade
304
Maximum Operating Temperature
200 Degrees F
For Environment
Washdown

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.