Zoro Homepage

Neoprene Impeller/Sleeve Assembly

  • Mfr # 3ACA1

  • Zoro # G0296816


product price: $87.99
/ea
Free Shipping & Returns

Key Features

For Use With
3ABZ4
Includes
Instruction Sheet
Impeller Material
Neoprene
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACA1
Zoro #
G0296816
UPC #
190735278925
Country of Origin
China

Details

Item
Neoprene Replacement Impeller/Sleeve Assembly
For Use With
3ABZ4
Includes
Instruction Sheet
Impeller Material
Neoprene
Shop By
Closeouts
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ABZ4
Compatible with Manufacturer Model No.
3ABZ4
Compatible Pump Manufacturer Part Number
3ABZ4
For Use with Mfr Model Number
3ABZ4
Compatible Manufacturer Part Number
3ABZ4
Compatible Manufacturer Model Number
3ABZ4
Compatible with Mfr. Model No.
3ABZ4
Compatible Mfr. Model Number
3ABZ4

Description

Neoprene Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ABZ4, Compatible with Grainger Part Number 3ABZ4, Impeller Material Neoprene, Includes Instruction Sheet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.