Nitrile Impeller/Sleeve Assembly
Mfr # 3ABZ7
Zoro # G2095816
product price: $98.85
/ea
Free Shipping & Returns
Key Features
For Use With
3ABZ4
Includes
Instruction Sheet
Impeller Material
Buna-N
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ABZ7
Zoro #
G2095816
UPC #
190735278895
Country of Origin
China
Details
Item
Nitrile Replacement Impeller/Sleeve Assembly
For Use With
3ABZ4
Includes
Instruction Sheet
Impeller Material
Buna-N
Shop By
Closeouts
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ABZ4
Compatible with Manufacturer Model No.
3ABZ4
Compatible Pump Manufacturer Part Number
3ABZ4
For Use with Mfr Model Number
3ABZ4
Compatible Manufacturer Part Number
3ABZ4
Compatible Manufacturer Model Number
3ABZ4
Compatible with Mfr. Model No.
3ABZ4
Compatible Mfr. Model Number
3ABZ4
Description
Nitrile Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ABZ4, Compatible with Grainger Part Number 3ABZ4, Impeller Material Buna-N, Includes Instruction Sheet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.