Nitrile Impeller/Sleeve Assembly
Mfr # 3ABZ8
Zoro # G0332272
product price: $93.99
/ea
Free Shipping & Returns
Key Features
For Use With
3ABZ5
Includes
Instruction Sheet
Impeller Material
Buna-N
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ABZ8
Zoro #
G0332272
UPC #
190735278901
Country of Origin
China
Details
Item
Nitrile Replacement Impeller/Sleeve Assembly
For Use With
3ABZ5
Includes
Instruction Sheet
Impeller Material
Buna-N
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ABZ5
Compatible with Manufacturer Model No.
3ABZ5
Compatible Pump Manufacturer Part Number
3ABZ5
For Use with Mfr Model Number
3ABZ5
Compatible Manufacturer Part Number
3ABZ5
Compatible Manufacturer Model Number
3ABZ5
Compatible with Mfr. Model No.
3ABZ5
Compatible Mfr. Model Number
3ABZ5
Description
Nitrile Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible Manufacturer Model Number 3ABZ5, Compatible with Grainger Part Number 3ABZ5, Impeller Material Buna-N, Includes Instruction Sheet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.