Nitrile Replacement Impeller
Mfr # 3ACD1
Zoro # G1673515
product price: $135.99
/ea
Free Shipping & Returns
Key Features
For Use With
3ACC7
Includes
Instruction Sheet
Impeller Material
Buna-N
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ACD1
Zoro #
G1673515
UPC #
190735279199
Country of Origin
China
Details
Item
Nitrile Replacement Impeller/Sleeve Assembly
For Use With
3ACC7
Includes
Instruction Sheet
Impeller Material
Buna-N
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ACC7
Compatible with Manufacturer Model No.
3ACC7
Compatible Pump Manufacturer Part Number
3ACC7
For Use with Mfr Model Number
3ACC7
Compatible Manufacturer Part Number
3ACC7
Compatible Manufacturer Model Number
3ACC7
Compatible with Mfr. Model No.
3ACC7
Compatible Mfr. Model Number
3ACC7
Description
Nitrile Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ACC7, Compatible with Grainger Part Number 3ACC7, Impeller Material Buna-N, Includes Instruction Sheet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.